2 in. Socket Fusion PVDF 90 Degree Long Sweep Elbow
Plenum Plus® 2 in. Socket Fusion PVDF 90 Degree Long Sweep Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Long sweep 90 degree
- 2 in
- No hub
- Plenum Plus PVDF
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- Clean Bagged:
- No
- Collection:
- Plenum Plus®
- Color Finish Name:
- Cream
- Elbow Degree:
- 90°
- End Connection 1:
- No Hub
- End Connection 2:
- Socket Fusion
- End Connections:
- No Hub x Socket Fusion
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Long Sweep, Elbow
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- UPC:
- 849318012653