3 in. Mechanical Joint Plastic CLS Coupling
This product has been replaced by
Manufacturer Part #950114
Plenum Plus® 3 in. Mechanical Joint Plastic CLS Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Fast and easy installation
- Stainless steel outer band
- Adjustable for project changes
- Bolts, nuts, and washers meet ASTM B117
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- Clean Bagged:
- No
- Collection:
- Plenum Plus®
- End Connection 1:
- No Hub
- End Connection 2:
- Mechanical Joint
- End Connections:
- No Hub x Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- UPC:
- 849318016286
- Weight:
- 0.59 lb