This product requires certification to purchase.

3 in. No-Hub PVDF Double Lateral Wye

Orion

Plenum Plus® 3 in. No-Hub PVDF Double Lateral Wye

  • Fast #
  • Part #O723203
  • Item #5167036
  • Manufacturer Part #723203
4.5 out of 5 Customer Rating
Brand image
Orion

Plenum Plus® 3 in. No-Hub PVDF Double Lateral Wye

  • Fast #
  • Part #O723203
  • Item #5167036
  • Manufacturer Part #723203
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • 45 Degree
  • 3 in
  • No Hub
  • Plenum+
  • Requires Certification

Specifications

BAA Compliant:
No
Clean Bagged:
No
Collection:
Plenum Plus®
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub
FM Approved:
No
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Size 3:
3
Fitting Sizes:
3 in
Fitting Type:
Lateral Wye
Material:
Plastic
Material Type:
PVDF
NSF Certified:
No
Schedule Class:
40
UPC:
849318014640