4 in. No-Hub PVDF Long Turn Tee Wye
Plenum Plus® 4 in. No-Hub PVDF Long Turn Tee Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Long turn
- 4 in
- No hub
- Plenum Plus PVDF
Specifications
- Clean Bagged:
- No
- Collection:
- Plenum Plus®
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Long Turn Wye
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- UPC:
- 849318015272