4 in. No-Hub Rionfuse Straight PVDF 45 Degree Elbow in Cream
Plenum Plus® 4 in. No-Hub Rionfuse Straight PVDF 45 Degree Elbow in Cream
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 45 Degree
- 4 in
- No Hub
- Plenum+
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- Clean Bagged:
- No
- Collection:
- Plenum Plus®
- Color Finish Name:
- Cream
- Elbow Degree:
- 45°
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 849318015227