This product requires certification to purchase.

2 in. No Hub PVDF Sanitary Tee

Orion

R90T 2 in. No Hub PVDF Sanitary Tee

  • Fast #
  • Part #O723107
  • Item #5167121
  • Manufacturer Part #723107
5 out of 5 Customer Rating
Brand image
Orion

R90T 2 in. No Hub PVDF Sanitary Tee

  • Fast #
  • Part #O723107
  • Item #5167121
  • Manufacturer Part #723107
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 90 Degree
  • 2 in
  • No hub
  • Plenum Plus PVDF
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial, Foodservice
Clean Bagged:
No
Collection:
R90T
Color Finish Name:
Cream
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVDF
NSF Certified:
No
Schedule Class:
40
UPC:
849318012622