3 in. CO TEE W/PLUG BLUELINE S.F.
SF BL 3 COT 3 in. CO TEE W/PLUG BLUELINE S.F.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Clean out
- Blueline FRPP
- 3 IN
- Socket fuse
Documents
Specifications
- Application:
- Commercial, Residential, Industrial, Food Processing
- Collection:
- SF BL 3 COT
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connection 3:
- Socket Fusion
- End Connections:
- Socket Fusion
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cleanout Tee
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Schedule Class:
- 40
- UPC:
- 849318011205