4 in. LT WYE BLUELINE S.F.
SF BL 4 LTY 4 in. LT WYE BLUELINE S.F.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Long turn
- Blueline FRPP
- 4 IN
- Socket fuse
Documents
Specifications
- Collection:
- SF BL 4 LTY
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connection 3:
- Socket Fusion
- End Connections:
- Socket Fusion
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Long Turn Wye
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Schedule Class:
- 40
- UPC:
- 849318011571