Socket for RF-3000LE Electrofusion Machine
Socket for RF-3000LE Electrofusion Machine
Product Details
Product Details
- Rionfusion
- RF-3000LE
- Carrying case
- User guide included
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Brand Model Compatibility:
- RF-3000LE Electrofusion Machine
- Height:
- 19
- Product Type:
- Socket
- UPC:
- 849318005860
- Weight:
- 18.46
- Width:
- 14