This product requires certification to purchase.

1/2 x 10 ft. Plastic Pipe

Orion

Standardline® 1/2 x 10 ft. Plastic Pipe

  • Fast #
  • Part #O790500
  • Item #4506999
  • Manufacturer Part #790500
3.9 out of 5 Customer Rating
Brand image
Orion

Standardline® 1/2 x 10 ft. Plastic Pipe

  • Fast #
  • Part #O790500
  • Item #4506999
  • Manufacturer Part #790500
3.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standardline PP
  • Sched 80
  • 1/2 in
  • 10 ft. lengths
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
17/20 in
End Connection 1
Socket Fusion
End Connection 2
Socket Fusion
End Connections
Socket Fusion
Length
10 ft
Characteristics & Features
Collection
Standardline®
Material
Plastic
Material Type
Polypropylene
PipeTubing Size
1/2 in
Schedule Class
80
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
BAA Compliant
No
Fire Suppression System Rated
No
FM Approved
No
NSF Certified
No
UPC
849318025523