This product requires certification to purchase.

1 in. Socket Fusion Plastic Standard CLS Coupling in White

Orion

Standardline® 1 in. Socket Fusion Plastic Standard CLS Coupling in White

  • Fast #
  • Part #O745300
  • Item #5167144
  • Manufacturer Part #745300
4.5 out of 5 Customer Rating
Brand image
Orion

Standardline® 1 in. Socket Fusion Plastic Standard CLS Coupling in White

  • Fast #
  • Part #O745300
  • Item #5167144
  • Manufacturer Part #745300
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Copolymer
  • Standardline PP
  • Socket Fuse
  • 1 in
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial, Food Processing
Clean Bagged:
No
Collection:
Standardline®
Color Finish Name:
White
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Schedule Class:
80
UPC:
849318021105
Weight:
0.06 lb