3/4 in. Female Polybutylene and Polypropylene Adapter
Standardline® 3/4 in. Female Polybutylene and Polypropylene Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Female
- 3/4 in
- Socket Fuse
- Standardline PP
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Standardline®
- End Connection 1:
- Socket Fusion
- End Connection 2:
- FPT
- End Connections:
- Socket Fusion x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Schedule Class:
- 80
- UPC:
- 849318021037