This product requires certification to purchase.

1/2 in. MPT Socket Fusion PVDF Adapter in White

Orion

Whiteline® 1/2 in. MPT Socket Fusion PVDF Adapter in White

  • Fast #
  • Part #O750111
  • Item #5167106
  • Manufacturer Part #750111
5 out of 5 Customer Rating
Brand image
Orion

Whiteline® 1/2 in. MPT Socket Fusion PVDF Adapter in White

  • Fast #
  • Part #O750111
  • Item #5167106
  • Manufacturer Part #750111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Male
  • 1/2 in
  • Socket Fuse
  • Whiteline PVDF
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Fusion
End Connection 2
MPT
End Connections
Socket Fusion x MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
Whiteline®
Color Finish Name
White
Fitting Type
Adapter
Material
Plastic
Material Type
PVDF
Schedule Class
80
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
BAA Compliant
No
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
849318021655