1/2 in. Plastic Union Socket Weld Ball Valve
Whiteline® 1/2 in. Plastic Union Socket Weld Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- True union ball
- Socket fuse
- 1/2 in
- Whiteline PVDF
Specifications
- Clean Bagged:
- No
- Collection:
- Whiteline®
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Union Socket Weld
- End Connections:
- Socket Fusion x Union Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Commercial, Residential, Industrial, Foodservice
- UL Listed:
- No
- UPC:
- 643925471106
- Valve Body Material:
- PVDF
- Valve Bonnet Type:
- Union
- Valve Operator:
- T-Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.65 lb
- Width:
- 3 in
- cUPC Certified:
- No