This product requires certification to purchase.

1/2 in. Socket Fusion PVDF Tee

Orion

Whiteline® 1/2 in. Socket Fusion PVDF Tee

  • Fast #
  • Part #O750115
  • Item #5166977
  • Manufacturer Part #750115
5 out of 5 Customer Rating
Brand image
Orion

Whiteline® 1/2 in. Socket Fusion PVDF Tee

  • Fast #
  • Part #O750115
  • Item #5166977
  • Manufacturer Part #750115
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 90 Degree
  • 1/2 in
  • Socket Fuse
  • Whiteline PVDF
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Fusion
End Connection 2
Socket Fusion
End Connection 3
Socket Fusion
End Connections
Socket Fusion
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
Whiteline®
Fitting Type
Tee
Material
Plastic
Material Type
PVDF
Schedule Class
80
Warranty & Product Information
Application
Commercial, Residential, Industrial, Food Processing
BAA Compliant
No
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
849318021693