1/2 x 10 ft. Plastic Pipe
Whiteline® 1/2 x 10 ft. Plastic Pipe
Package Quantity Info:
Foot: 1 Stick: 10-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Whiteline PP
- Sched 80
- 1/2 in
- 10 ft. lengths
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- Collection:
- Whiteline®
- Color Finish Name:
- White
- Diameter - Outside:
- 17/20 in
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- Schedule Class:
- 80
- UPC:
- 849318025479