1 in. MPT Socket Fusion PVDF Adapter in White
Whiteline® 1 in. MPT Socket Fusion PVDF Adapter in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Male
- 1 in
- Socket Fuse
- Whiteline PVDF
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- Clean Bagged:
- No
- Collection:
- Whiteline®
- Color Finish Name:
- White
- End Connection 1:
- Socket Fusion
- End Connection 2:
- MPT
- End Connections:
- Socket Fusion x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Schedule Class:
- 80
- UPC:
- 849318021921