1 in. Socket Fusion Straight Schedule 80 PVDF 90 Degree Elbow in White
Whiteline® 1 in. Socket Fusion Straight Schedule 80 PVDF 90 Degree Elbow in White
All Sizes
Product Details
Product Details
- 90 Degree
- 1 in
- Socket Fuse
- Whiteline PVDF
Specifications
- Application:
- Commercial, Residential, Industrial, Food Processing
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Whiteline®
- Color Finish Name:
- White
- Elbow Degree:
- 90°
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Schedule Class:
- 80
- UPC:
- 849318021914