This product requires certification to purchase.

Size S Cotton and Plastic General Purpose Reusable Gloves in Grey (Pack of 12)

ORR Safety

Size S Cotton and Plastic General Purpose Reusable Gloves in Grey (Pack of 12)

  • Fast #
  • Part #OORRFA151
  • Item #3603645
  • Manufacturer Part #ORRFA151
3.4 out of 5 Customer Rating
Brand image
ORR Safety

Size S Cotton and Plastic General Purpose Reusable Gloves in Grey (Pack of 12)

  • Fast #
  • Part #OORRFA151
  • Item #3603645
  • Manufacturer Part #ORRFA151
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
S
Glove Type:
General Purpose
Material:
Cotton, Plastic
Material Type:
Polyester
Package Quantity:
Pack of 12
Reusable:
Yes