1/4 in. x 25 ft. Synthetic Rubber Purge Welding Hose in Green
1/4 in. x 25 ft. Synthetic Rubber Purge Welding Hose in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Color Finish Name:
- Green
- End Connection 1:
- GHT
- Fits Pipe Size:
- 1/4 in
- Length:
- 25
- Material:
- Synthetic Rubber
- Pressure - Maximum:
- 200 psi
- Product Type:
- Hose
- Size:
- 1/4 in
- Tool Type:
- Welding Hose
- Weight:
- 3.07