This product requires certification to purchase.

2-7/16 in. Heavy Duty Utility Blade with Dispenser (Box of 100)

ORS Nasco

1992® 2-7/16 in. Heavy Duty Utility Blade with Dispenser (Box of 100)

  • Fast #
  • Part #O68011921A
  • Item #7447246
  • Manufacturer Part #680-11-921A
4.1 out of 5 Customer Rating
Brand image
ORS Nasco

1992® 2-7/16 in. Heavy Duty Utility Blade with Dispenser (Box of 100)

  • Fast #
  • Part #O68011921A
  • Item #7447246
  • Manufacturer Part #680-11-921A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits most standard utility knives
  • Precision honed edge
  • See through dispenser
  • Blade dispenser can be easily mounted to wall
  • Steel construction
  • Length: 2-7/16"
  • Material: High Carbon Steel
  • Requires Certification

Specifications

Blade Length (in):
2-7/16 in
Blade Thickness (in):
0.025 in
Collection:
1992®
Material:
Carbon Steel
Package Quantity:
Box of 100
Weight:
0.01 lb