This product requires certification to purchase.

20 in. Spade Wood Handle Aluminum Scoop

ORS Nasco

20 in. Spade Wood Handle Aluminum Scoop

  • Fast #
  • Part #O0271681400
  • Item #7447817
  • Manufacturer Part #027-1681400
5 out of 5 Customer Rating
Brand image
ORS Nasco

20 in. Spade Wood Handle Aluminum Scoop

  • Fast #
  • Part #O0271681400
  • Item #7447817
  • Manufacturer Part #027-1681400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • D-grip handle comfortably fits gloved hands
  • Size 14: 15 3/4" x 20" blade
  • 27"Ash handle
  • Requires Certification

Specifications

Blade Length (in):
20 in
Blade Material:
Aluminum
Blade Width (in):
15-3/4 in
Handle Length (in):
27 in
Handle Material:
White Ash
Handle Type:
D-grip
Shovel Head Type:
Spade
Tool Type:
Scoop Shovel
Weight:
3.60 lb