This product requires certification to purchase.

2-7/16 x 3 in. Retractable Utility Knives

ORS Nasco

Classic 99® 2-7/16 x 3 in. Retractable Utility Knives

  • Fast #
  • Part #O68010099
  • Item #7447697
  • Manufacturer Part #680-10-099
5 out of 5 Customer Rating
Brand image
ORS Nasco

Classic 99® 2-7/16 x 3 in. Retractable Utility Knives

  • Fast #
  • Part #O68010099
  • Item #7447697
  • Manufacturer Part #680-10-099
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multi-position blade slide
  • Blade storage on handle
  • Top and bottom overlap nose holds blade securely
  • Blade shape: straight-edged
  • Blade material: steel
  • Handle length: 6"
  • Requires Certification

Specifications

Blade Length (in):
2-7/16 in
Blade Material:
Steel
Collection:
Classic 99®
Color Finish Name:
Grey
Handle Length (in):
6 in
Handle Material:
Die Cast
Height:
7/10 in
Length:
8-1/10 in
Weight:
0.34 lb
Width:
3 in