This product requires certification to purchase.

2-1/8 x 3 in. Self Retracting Safety Knife in Safety Orange

ORS Nasco

Stanely® 2-1/8 x 3 in. Self Retracting Safety Knife in Safety Orange

  • Fast #
  • Part #O68010189C
  • Item #7447222
  • Manufacturer Part #680-10-189C
4.5 out of 5 Customer Rating
Brand image
ORS Nasco

Stanely® 2-1/8 x 3 in. Self Retracting Safety Knife in Safety Orange

  • Fast #
  • Part #O68010189C
  • Item #7447222
  • Manufacturer Part #680-10-189C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • With an auto-retractable high carbon steel blade and a contoured handle, this Self-Retracting Safety Utility Knife from STANLEY® is ideal for opening cartons with ease, comfort and enhanced safety.
  • Spring-loaded blade retracts automatically when pressure on slide button is released
  • Designed to be used for opening cartons
  • A safer knife since the blade is only exposed when the knife is in use
  • Interlocking nose secures blade safely between knife halves
  • Safety orange color for high visibility
  • Blade Length: 2-1/8"
  • Handle Length: 5-7/8"
  • Requires Certification

Specifications

Blade Material:
Steel
Blade Thickness (in):
3/125
Blade Type:
Retractable
Collection:
Stanely®
Color Finish Name:
Safety Orange
Handle Length (in):
5-5/8
Handle Material:
Metal
Handle Type:
Straight
Height:
3/4
Length:
8
Number of Blades:
1
Tool Type:
Knife
Weight:
0.34
Width:
3