4 in. Aluminum No Hub Backflow Preventer
4 in. Aluminum No Hub Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Aluminum
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Aluminum
- Valve Size:
- 4 in
- Valve Type:
- Backflow Preventer