This product requires certification to purchase.

1-1/2 in. Cast Iron NPT Gas Regulator Valve

Oslin Nation

B34S Series 1-1/2 in. Cast Iron NPT Gas Regulator Valve

  • Fast #
  • Part #OGB34SR59BL12
  • Item #4891767
  • Manufacturer Part #GB34SR59BL12
3.9 out of 5 Customer Rating
Brand image
Oslin Nation

B34S Series 1-1/2 in. Cast Iron NPT Gas Regulator Valve

  • Fast #
  • Part #OGB34SR59BL12
  • Item #4891767
  • Manufacturer Part #GB34SR59BL12
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-126
Collection:
B34S Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron, Rubber
Pressure - Maximum:
2 psig
Valve Body Material:
Cast Iron
Valve Seat Material:
Buna-N
Valve Size:
1-1/2 in
Valve Type:
Gas Regulator Valve