This product requires certification to purchase.

160 Lumens AA Flashlight in Black

Outback Flashlights

160 Lumens AA Flashlight in Black

  • Fast #
  • Part #O8300A
  • Item #4487345
  • Manufacturer Part #8300A
5 out of 5 Customer Rating
Outback Flashlights

160 Lumens AA Flashlight in Black

  • Fast #
  • Part #O8300A
  • Item #4487345
  • Manufacturer Part #8300A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Las Vegas, NV
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Battery Size:
AA
Color Finish Name:
Black
Light Bulb Type:
LED
Lumens:
160
UL Listed:
No
Watts:
3 W