200 Lumens D Big Stick LED Flashlight
200 Lumens D Big Stick LED Flashlight
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Battery Size:
- D
- Height:
- 11-1/4 in
- Light Bulb Type:
- LED
- Lumens:
- 200
- UL Listed:
- No
- Width:
- 1-3/4 in