AAA LED Flashlight
Ripper AAA LED Flashlight
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Collection:
- Ripper
- Color Finish Name:
- Gun Metal
- Dimmable:
- No
- Light Bulb Type:
- LED
- Lumens:
- 35
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- Power Source:
- Battery
- UL Listed:
- No
- Watts:
- 0.5 W