Single Handle Single Function Shower System in Stainless Steel
Single Handle Single Function Shower System in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8" shower head
- Pressure balanced valve
- 304 stainless steel - satin finish
- Diverts between shower head and handheld spray
- Adjustable shower arm for different heights
- Hand spray and 60" hose
- Wall bracket and screws
- 1/2" accessories and water supply connections
- 6" center spread
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Satin
- Faucet Connection:
- MPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 53 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No