24 DI 200# SS EPDM LUG BFV GO
24 DI 200# SS EPDM LUG BFV GO
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- API 609 Cat. A/MSS-SP67 TYPE 1
- End Design: ASME B16.42
- Top Flange: ISO 5211
- Test Inspection Per API 598
Specifications
- API:
- API 598/609
- ASME:
- ASME B16.42
- End Connection 1:
- Lug
- End Connections:
- Lug
- ISO:
- ISO 5211
- MSS:
- MSS SP-67 Type 1
- Material:
- Ductile Iron
- Material Type:
- A536
- Maximum Temperature:
- 248
- Minimum Temperature:
- -13
- NSF:
- NSF 61 in progress
- Origin:
- Global
- Pressure Class:
- 200#
- Type:
- O4802SEG24
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 24 in
- Valve Type:
- Butterfly Valve
- Width:
- 2-189/250