24-1/50 in. Floor Mount Vanity in Dark Charcoal
24-1/50 in. Floor Mount Vanity in Dark Charcoal
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Transitional freestanding vanity
- Dark charcoal laminated finish
- Contemporary super white engineered stone countertop with straight edge, 0.7-in. thick
- 3-in. high matching backsplash
- Undermount white ceramic rectangular sink basin
- Polished chrome modern bar handle hardware
- 1 double door cabinet
- 1 adjustable height interior shelf
- Soft-close concealed hinges with 3 ways adjustable 110 opening capability
- Soft-close concealed hinges with 3 ways adjustable 110° opening capability
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Dark Charcoal
- Depth:
- 18-49/50 in
- Height:
- 34-49/100 in
- Installation Type:
- Freestanding
- Material:
- Ceramic
- Proposition 65:
- Wood Dust
- UPC:
- 828796038133
- Width:
- 24-1/50 in