ANGARA DUAL FLUSH ONE-PIECE ELONGATED TOILET WITH SOFT CLOSING SEAT COVER
ANGARA DUAL FLUSH ONE-PIECE ELONGATED TOILET WITH SOFT CLOSING SEAT COVER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Bowl Shape:
- Elongated
- Dual Flush:
- Yes
- Handle Type:
- Button
- Toilet Type:
- One Piece
- Trip Lever Location:
- Top
- UPC:
- 828796094825