Single Handle Floor Mount Filler in Matte Black
Single Handle Floor Mount Filler in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Free standing faucet that is directly mounted to floor
- Single lever gives you precise control over temperature and flow
- Matte black finish bathtub faucet from the Athena collection combines a sleek profile with modern design
- Hot and cold supply lines included for quick and convenient installation
- 1 yr warranty
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 39-1/16 in
- Installation Type:
- Freestanding
- UPC:
- 828796025232
- Width:
- 11-13/16 in