60 in. Floor Mount Vanity in Dove Grey
Tahoe 60 in. Floor Mount Vanity in Dove Grey
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Tahoe
- Color Finish Category:
- Greys
- Color Finish Name:
- Dove Grey
- Depth:
- 21 in
- Hardware Included:
- Yes
- Height:
- 37-1/2 in
- Installation Type:
- Freestanding
- Material:
- Ceramic, MDF, Marble
- Proposition 65:
- Wood Dust
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- UPC:
- 828796034760
- Width:
- 60 in