This product requires certification to purchase.

72 in. Floor Mount Vanity in Dove Grey

Ove Decors

Tahoe 72 in. Floor Mount Vanity in Dove Grey

  • Fast #
  • Part #O15VVATAHO72039EI
  • Item #9313444
  • Manufacturer Part #15VVA-TAHO72-039EI
4.5 out of 5 Customer Rating
Brand image
Ove Decors

Tahoe 72 in. Floor Mount Vanity in Dove Grey

  • Fast #
  • Part #O15VVATAHO72039EI
  • Item #9313444
  • Manufacturer Part #15VVA-TAHO72-039EI
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Dove Grey Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tahoe
Color Finish Category:
Greys
Color Finish Name:
Dove Grey
Depth:
21 in
Hardware Included:
Yes
Height:
37-1/2 in
Installation Type:
Freestanding
Material:
Ceramic, Cultured Marble, MDF, Marble
Proposition 65:
Wood Dust
Sink Installation Type:
Undermount
Sink Material:
Ceramic
UPC:
828796034807
Width:
72 in