This product requires certification to purchase.

1-1/4 in. Bronze Balancing Valve

Oventrop

1-1/4 in. Bronze Balancing Valve

  • Fast #
  • Part #O1060554
  • Item #4720514
  • Manufacturer Part #1060554
5 out of 5 Customer Rating
Brand image
Oventrop

1-1/4 in. Bronze Balancing Valve

  • Fast #
  • Part #O1060554
  • Item #4720514
  • Manufacturer Part #1060554
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Maximum Temperature:
302
Pressure - Maximum:
362 psi
Valve Size:
1-1/4 in