Battery Powered Thermostat with Remote Sensor
Battery Powered Thermostat with Remote Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Auto Switching Heat:
- No
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 65 mm
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Temperature Range:
- 7 to 28 Deg C
- Touch Screen:
- No
- Width:
- 4-54/64 in