Insulation Shell Polyurethane for Hydrocontrol VTR PN 16 and PN 25 Double Regulating and Commissioning Valves
Insulation Shell Polyurethane for Hydrocontrol VTR PN 16 and PN 25 Double Regulating and Commissioning Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Hydrocontrol VTR PN 16 and PN 25 Double Regulating and Commissioning Valves
- Height:
- 185 mm
- Length:
- 250 mm
- Material:
- Plastic
- Material Type:
- Polyurethane
- Product Type:
- Shell
- Temperature Range:
- Up to 130 Deg C
- UL Listed:
- No
- Width:
- 109 mm