1/2 in. Brass PT Port FNPT Ball Valve
Series 801 1/2 in. Brass PT Port FNPT Ball Valve
Frequently Purchased Together
Product Details
- “Series 801” combination Y-strainer ball valve
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 125
- Clean Bagged:
- No
- Collection:
- Series 801
- Color Finish Name:
- Brass
- Connection Type:
- Threaded
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-33/50 in
- IAPMO Listed -:
- No
- Length:
- 4-4/25 in
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 600 psi
- Recommended Valve Application:
- Cold, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- PT Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 1.4 lb