Sweat Forged Brass 1-1/2 in. Valve Union
Sweat Forged Brass 1-1/2 in. Valve Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The "Series 802" union fitting is designed with a PT port and a manual air vent
- It is a full brass fitting
- There are numerous reducing tailpiece combinations available to make the installation quicker and easier
- Oventrop union for the return side of a fan coil unit or air handler
- The fixed connection of the union is female or sweat
- The union connection is available on the control valve side
- Union made of forged brass, O-ring seal for union
- The union has an air vent and a pressure test point
Documents
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Material:
- Forged Brass