100mm Non-Programmable Thermostat
Uni LH 100mm Non-Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- Auto Switching Heat:
- No
- Collection:
- Uni LH
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 65
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Temperature Range:
- 7 to 28 Deg C
- Touch Screen:
- No
- Width:
- 100