2-1/2 in. x 3 ft. Fiberglass Pipe Insulation
2-1/2 in. x 3 ft. Fiberglass Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- ASJ Max is an all-service-jacket with a polymer film exterior surface that is smooth, durable, cleanable, wrinkle-resistant, resists water staining and doesn’t support mold or mildew growth
- ASJ Max can resist short durations of water exposure that may occur during construction
- SSL II® Positive Closure System is an advanced double adhesion that fastens and installs with no need for staples or mastic
- Tailored to fit with FlexCore technology to compress over copper and some small-bore iron pipes and fittings which saves time
- Fits with RigidCore technology for fast and easy fabrication on larger pipes
- Product has a maximum operating temperature of 1,000°F (538°C) (with heat-up schedule)
Specifications
- Color Finish Name:
- Tan
- Fits Pipe Size:
- 2-1/2 in
- Length:
- 3 ft
- Material:
- Fiberglass
- Thickness:
- 2 in