This product requires certification to purchase.

100 ft. x 0.5 in. Fiberglass Duct Liner

Owens Corning Fiberglass

QuietR® 100 ft. x 0.5 in. Fiberglass Duct Liner

  • Fast #
  • Part #O634214
  • Item #4406851
  • Manufacturer Part #634214
4.5 out of 5 Customer Rating
Brand image
Owens Corning Fiberglass

QuietR® 100 ft. x 0.5 in. Fiberglass Duct Liner

  • Fast #
  • Part #O634214
  • Item #4406851
  • Manufacturer Part #634214
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?

Product Details

Product Description
  • Fiberglass material
  • Requires Certification

Documents

Dimensions & Measurements
Length
100 ft
Thickness
0.5 in
Characteristics & Features
Collection
QuietR®
Material
Fiberglass
R value
R2.2
Warranty & Product Information
Product Type
Duct Liner
UPC
475637093600