This product requires certification to purchase.

50 ft. x 59 x 2 in. Fiberglass Duct Liner

Owens Corning Fiberglass

QuietR® 50 ft. x 59 x 2 in. Fiberglass Duct Liner

  • Fast #
  • Part #O634861
  • Item #4250611
  • Manufacturer Part #634861
4.6 out of 5 Customer Rating
Brand image
Owens Corning Fiberglass

QuietR® 50 ft. x 59 x 2 in. Fiberglass Duct Liner

  • Fast #
  • Part #O634861
  • Item #4250611
  • Manufacturer Part #634861
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flexible and easy to install
  • Foil Reinforced Kraft (FRK) facing is easy to clean
  • Condensation control
  • Increased comfort control
  • Requires Certification

Specifications

Collection:
QuietR®
Length:
50 ft
Material:
Fiberglass
Product Type:
Duct Liner
Proposition 65:
WARNING: This product can expose you to Formaldehyde, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
R value:
R8
Thickness:
2 in
Width:
59 in