Fiberglass 48 in. Duct Wrap
Softr® Fiberglass 48 in. Duct Wrap
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Softr®
- Length:
- 100 ft
- Material:
- Fiberglass
- Product Type:
- Duct Wrap
- R value:
- R4.2
- Thickness:
- 1-1/2 in
- Width:
- 48 in