This product requires certification to purchase.

Fiberglass 48 in. Duct Wrap

Owens Corning Fiberglass

Softr® Fiberglass 48 in. Duct Wrap

  • Fast #
  • Part #O497922
  • Item #5058858
  • Manufacturer Part #497922
3.6 out of 5 Customer Rating
Brand image
Owens Corning Fiberglass

Softr® Fiberglass 48 in. Duct Wrap

  • Fast #
  • Part #O497922
  • Item #5058858
  • Manufacturer Part #497922
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Outstanding thermal and acoustical performance
  • Absorbs fan and air turbulence noise and reduces popping noises within sheet metal ducts
  • Strong, dark veil with a durable, cleanable surface designed to sustain the high demands of fast production
  • Flexible fiberglass roll allows shops to fabricate and insulate duct fittings without additional cutting
  • Bacterial and fungal growth resistant with an EPA registered biocide that helps protect the airstream surface from microbial growth
  • Requires Certification

Specifications

Collection:
Softr®
Length:
100 ft
Material:
Fiberglass
Product Type:
Duct Wrap
R value:
R4.5
Thickness:
1-1/2 in
Width:
48 in