This product requires certification to purchase.

Fiberglass 48 in. Duct Wrap

Owens Corning Fiberglass

Softr® Fiberglass 48 in. Duct Wrap

  • Fast #
  • Part #O598132
  • Item #4273119
  • Manufacturer Part #598132
3.4 out of 5 Customer Rating
Brand image
Owens Corning Fiberglass

Softr® Fiberglass 48 in. Duct Wrap

  • Fast #
  • Part #O598132
  • Item #4273119
  • Manufacturer Part #598132
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Softr®
Length:
50 ft
Material:
Fiberglass
Product Type:
Duct Wrap
R value:
R8.3
Thickness:
3 in
Width:
48 in