This product requires certification to purchase.

3 in. Fiberglass Pipe Insulation

Owens Corning Fiberglass

SSL II® 3 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #O147365
  • Item #4531592
  • Manufacturer Part #147365
5 out of 5 Customer Rating
Brand image
Owens Corning Fiberglass

SSL II® 3 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #O147365
  • Item #4531592
  • Manufacturer Part #147365
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • ASJ max is an all-service jacket with a polymer film exterior surface that is smooth, durable, cleanable, wrinkle-resistant, resists water staining, and doesn’t support mold or mildew growth
  • ASJ max can resist short durations of water exposure that may occur during construction
  • SSL II® positive closure system is an advanced double adhesion that fastens and installs with no need for staples or mastic
  • The product has a maximum operating temperature of: flex core 850° F (454° C); ridge core 1,000° F (538° C) (with heat-up schedule)
  • The product does not contain polybromodiphenyl ethers (PBDE) (penta-, octa-, or deca-brominated diphenyl)
  • Requires Certification

Specifications

ASTM:
ASTM C-1104, ASTM C-1136, ASTM C-1338, ASTM C-303, ASTM C-411, ASTM C-547, ASTM C-585, ASTM C-795, ASTM E-84, ASTM E-96
Collection:
SSL II®
FM Approved:
No
Fits Pipe Size:
3 in
Material:
Fiberglass
Maximum Temperature:
1000
Size:
3 in x 2 in
Temperature Range:
0 to 1000 Deg F (-18 to 538 Deg C)
Thickness:
2 in
UL Listed:
UL 723