4-1/8 x 1 in. Fiberglass Pipe Insulation
SSL II® 4-1/8 x 1 in. Fiberglass Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- ASJ max is an all-service jacket with a polymer film exterior surface that is smooth, durable, cleanable, wrinkle-resistant, resists water staining, and doesn’t support mold or mildew growth
- ASJ max can resist short durations of water exposure that may occur during construction
- SSL II® positive closure system is an advanced double adhesion that fastens and installs with no need for staples or mastic
- The product has a maximum operating temperature of: flex core 850° F (454° C); ridge core 1,000° F (538° C) (with heat-up schedule)
- The product does not contain polybromodiphenyl ethers (PBDE) (penta-, octa-, or deca-brominated diphenyl)
Specifications
- ASTM:
- ASTM C-1104, ASTM C-1136, ASTM C-1338, ASTM C-303, ASTM C-411, ASTM C-547, ASTM C-585, ASTM C-795, ASTM E-84, ASTM E-96
- Collection:
- SSL II®
- FM Approved:
- No
- Fits Pipe Size:
- 4-1/8 in
- Material:
- Fiberglass
- Size:
- 4-1/8 in x 1 in
- Temperature Range:
- 0 to 1000 Deg F (-18 to 538 Deg C)
- Thickness:
- 1 in
- UL Listed:
- UL 723